Zoro Homepage

Quik-Align 5120 Series Polyester 3 in Lbl Legend: T Red 10PK

  • Mfr # 5120P-T

  • Zoro # G608582172


product price: $10.25
/pk 10, $1.03/ea

Key Features

Material
Polyester with Polyester Overlaminate
Character Height
3 in
Character Color
Red
Includes
10 Labels
Thickness
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120P-T
Zoro #
G608582172
UPC #
888434612729
Country of Origin
United States

Dimensions

Character Height
3 in
Thickness
0.006 in
Character Width
2.063 in

Details

Item
Label
Material
Polyester with Polyester Overlaminate
Character Color
Red
Includes
10 Labels
Character Mounting Type
Permanent Acrylic
Character
T
Legend
T
Application
General Identification

Description

Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.