Shop BRADY
See all product information
Create Account
Quik-Align 5150 Series Polyester 4 in Lbl Legend: A Yellow 10PK
- Mfr # 5150P-A
- Zoro # G008582116
product price:Â
$
14.25
/pk of 10, $1.43/ea
Key Features
Material
Polyester with Polyester Overlaminate
Includes
10 Labels
Application
General Identification
Character Mounting Type
Permanent Acrylic
Character Width
3.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5150P-A
- Zoro #
- G008582116
- UPC #
- 888434608029
- Country of Origin
- United States
Dimensions
- Character Height
- 4 in
- Character Width
- 3.625 in
- Thickness
- 0.006 in
Details
- Item
- Label
- Material
- Polyester with Polyester Overlaminate
- Character Color
- Yellow
- Includes
- 10 Labels
- Application
- General Identification
- Character Mounting Type
- Permanent Acrylic
- Character
- A
- Legend
- A
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.