Quik-Align 5210 Series Polyester 6 in Lbl Legend: Arrow Symbol White 10PK

  • Mfr # 5210P-ARO

  • Zoro # G908582162


product price: $22.49
/pk 10, $2.25/ea

Key Features

Material
Polyester with Polyester Overlaminate
Character Height
6 in
Character Color
White
Includes
10 Labels
Character Mounting Type
Permanent Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210P-ARO
Zoro #
G908582162
UPC #
888434614068
Country of Origin
United States

Dimensions

Character Height
6 in
Thickness
0.006 in
Character Width
7.62 in

Details

Item
Label
Material
Polyester with Polyester Overlaminate
Character Color
White
Includes
10 Labels
Character Mounting Type
Permanent Acrylic
Legend
Arrow
Application
General Identification

Description

Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.