
Quik-Align 6450 Series Polyester 2 in Lbl Legend: Q Black 10PK
Mfr # 6450P-Q
Zoro # G308582212
product price: $9.19
/pk 10, $0.92/eaSold in multiples of 2 for $18.38
Key Features
Material
Polyester with Polyester Overlaminate
Character Height
2 in
Character Color
Black
Includes
10 Labels
Character Mounting Type
Permanent Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6450P-Q
Zoro #
G308582212
UPC #
888434606315
Country of Origin
United States
Dimensions
Character Height
2 in
Thickness
0.006 in
Character Width
1.125 in
Details
Item
Label
Material
Polyester with Polyester Overlaminate
Character Color
Black
Includes
10 Labels
Character
Q
Character Mounting Type
Permanent Acrylic
Application
General Identification
Legend
Q
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Condensed sans serif Gothic font provides improved legibility when you're constrained by limited horizontal space. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.