Zoro Homepage

Quik-Align 8210 Series Polyester 2 in Lbl Legend: Assorted Punctuation Black 10pk, 10PK

  • Mfr # 8210P-PUN

  • Zoro # G008582093


product price: $9.69
/pk 10, $0.97/ea
Sold in multiples of 2 for $19.38

Key Features

Material
Polyester with Polyester Overlaminate
Character Height
2 in
Character Color
Black
Includes
Each card has 8 periods;4 apostrophes or commas;4 dashes;2 deltas (triangles)
Thickness
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210P-PUN
Zoro #
G008582093
UPC #
888434607077
Country of Origin
United States

Dimensions

Character Height
2 in
Thickness
0.006 in
Character Width
1.875 in

Details

Item
Label
Material
Polyester with Polyester Overlaminate
Character Color
Black
Includes
Each card has 8 periods;4 apostrophes or commas;4 dashes;2 deltas (triangles)
Legend
Assorted Punctuation
Application
General Identification;Safety Identification
Character Mounting Type
Permanent Acrylic

Description

Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Helvetica font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.