Zoro Homepage

Quik-Align Assorted Numbers, Letters & Punctuation 1 in Polyester Lbls White 550 Pieces

  • Mfr # 175497

  • Zoro # G008582154


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester with Polyester Overlaminate
Character Height
1.75 in
Character Color
White
Includes
20 markers A, E, I, L, N, O, R, S, T & 0 through 9;10 markers of the remaining letters
Character Width
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175497
Zoro #
G008582154
UPC #
888434614006
Country of Origin
United States

Dimensions

Character Height
1.75 in
Character Width
0.875 in
Thickness
0.006 in

Details

Item
Label
Material
Polyester with Polyester Overlaminate
Character Color
White
Includes
20 markers A, E, I, L, N, O, R, S, T & 0 through 9;10 markers of the remaining letters
Character Mounting Type
Permanent Acrylic
Application
General Identification
Legend
Assorted Numbers, Letters & Punctuation

Description

Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.