Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5050-&
Zoro #
G3036811
UPC #
754473505370
Country of Origin
United States
Dimensions
Character Height
2 in
Overall Height
2 in
Overall Width
2 in
Description
Quik Align Kit, Background Color White, Character Color Black, Character Height 2 in, Character Type Punctuation, Characters Included &, Die Cut Yes, Font Gothic, Includes 10 Cards/Package, Indoor/Outdoor Usage Indoor/Outdoor, Material Polyester, Mounting Type Adhesive, Number of Pieces 10, Overall Height 2 in, Overall Width 2 in, Retroreflective Grade Non-Reflective, Self-Spacing/Aligning Yes, Standards ASTM D 2979, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.