Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5010-PUN
Zoro #
G3036839
UPC #
754473501365
Country of Origin
United States
Dimensions
Character Height
1 in
Overall Height
1 3/4 in
Overall Width
1 1/8 in
Description
Quik Align Kit, Background Color White, Character Color Black, Character Height 1 in, Character Type Punctuation, Characters Included Apostrophes or Commas/Dashes/Triangles, Die Cut Yes, Font Gothic, Includes 10 Cards/Package, Indoor/Outdoor Usage Indoor/Outdoor, Material Polyester, Mounting Type Adhesive, Number of Pieces 10, Overall Height 1 3/4 in, Overall Width 1 1/8 in, Retroreflective Grade Non-Reflective, Self-Spacing/Aligning Yes, Standards ASTM D 2979, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.