
Quik-Dot Markers Vinyl 0.250 in Di, PK 25
Mfr # QD-25-YL-PK
Zoro # G2850595
product price: $103.99
/pk 25, $4.16/ea
Free Shipping & Returns
Key Features
Size
1/4 in
Material
Vinyl
Application
Circuit Board Labeling; Inventory and Inspection Labeling
Color
Yellow
Temp. Range
-4 to 167°F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QD-25-YL-PK
Zoro #
G2850595
UPC #
754473630300
Country of Origin
United States
Dimensions
Size
1/4 in
Thickness
0.004 in
Details
Material
Vinyl
Application
Circuit Board Labeling; Inventory and Inspection Labeling
Color
Yellow
Temp. Range
-4 to 167°F
Adhesive
Permanent Acrylic
Features
Aggressive Adhesive Labels; Permanent Adhesive Labels; Standard High Quality Labels; Fluid-Resistant
Label Type
Card
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.