This item is Discontinued.

Brady R10000 Series Printer Ribbon 2 in x 75 f M61-R10010-MA

R10000 Series Printer Ribbon 2 in x 75 f (Discontinued)

  • Mfr # M61-R10010-MA
  • Zoro # G7528937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M61-R10010-MA
Zoro #
G7528937
UPC #
754473632465
Country of Origin
Mexico

Dimensions

Ribbon Width
2 in
Ribbon Length
75 ft

Details

Printer Series Compatibility
BMP(R)61 Label Printer, BradyPrinter M611 Mobile Label Printer
Item
R10000 Series Printer Ribbon 2 in x 75 f
Standards
RoHS Compliant with Directive 2011/65/EU and 2015/863
Product Type
Thermal Transfer Ribbon
Ribbon Series
R10000
Ribbon Color
Magenta
Ribbon Formulation
Resin
Ribbon Format
Ribbon in Printer Specific Cartridge
Resistance Properties
Scratch-Resistant, Solvent-Resistant

Description

R10000 Series Printer Ribbon 2 in x 75 f

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.