R6600 Series Printer Ribbon, Roll of 984', Black, 1.57 in. W

  • Mfr # R6606

  • Zoro # G915721813


product price:  $156.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R6606
Zoro #
G915721813
UPC #
662820922025
Country of Origin
United States

Description

This ink-side-out ribbon features an open 1 in. core for compatibility with a wide variety of thermal transfer printers. One-color ribbon for printing a single color onto a label. R6600 Series Resin Formulation offers excellent solvent and friction resistance when printed on the appropriate label material from Brady. Recommended for printing on heat shrinkable tubing materials from Brady, including material numbers B-342, B-7641, B-7642, B-7646 and B-7647. Combine Brady label materials with their recommended ribbon series for superior legend performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.