Shop BRADY
See all product information
Create Account
Radiation & Laser Sign, 1 11/16 in H x 8 in W, Plastic, Rectangle
- Mfr # 93611
- Zoro # G7436709
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Header
No Header
Legend
X-Ray Producing Machine Within
Width
8 in
Height
1 11/16 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93611
- Zoro #
- G7436709
- UPC #
- 754473936112
- Country of Origin
- United States
- Item
- Radiation & Laser Sign
- Header
- No Header
- Legend
- X-Ray Producing Machine Within
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- Surface
- Printed Language
- English
- Sign Background Color
- Yellow
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Sign Legend Color
- Red
- OSHA Compliant
- Yes
- Double-Sided
- No
- ANSI Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Style
- Text
- Sign Legend Text Color
- Red
Dimensions
- Width
- 8 in
- Height
- 1 11/16 in
Description
Nuclear Insert Sign, Sign Subject Matter Radiation and X-Ray, Height 1 11/16 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend X-Ray Producing Machine Within, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.