Radiation & Laser Sign, 14 in H x 10 in W, Aluminum, Rectangle
Mfr # 125418
Zoro # G8643938
product price:Â $25.69
/eaKey Features
Header
Caution/Precaucion
Legend
Microwave In Use/Microondas En Uso
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125418
Zoro #
G8643938
UPC #
754473730628
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.035 in
Details
Item
Radiation & Laser Sign
Header
Caution/Precaucion
Legend
Microwave In Use/Microondas En Uso
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Health Hazard, Height 14 in, Width 10 in, Sign Material Aluminum, Header Caution/Precaucion, Legend Microwave In Use/Microondas En Uso, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.