Radiation & Laser Sign, 14 in H x 10 in W, Aluminum, Rectangle
Mfr # 42869
Zoro # G8451611
product price: $25.99
/eaKey Features
Header
Radiation
Legend
Caution Lock Out Radiation Source Before Entering
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42869
Zoro #
G8451611
UPC #
754473428693
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.035 in
Details
Item
Radiation & Laser Sign
Header
Radiation
Legend
Caution Lock Out Radiation Source Before Entering
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Header Background Color
Red
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Red
Description
Radiation Sign, Sign Subject Matter Lockout Tagout, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Radiation, Legend Caution Lock Out Radiation Source Before Entering, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.