Radiation & Laser Sign, 14 in H x 10 in W, Polyester, Rectangle
Mfr # 35322
Zoro # G7395722
product price: $13.59
/eaKey Features
Header
Warning
Legend
Rf/Microwave Energy Controlled Area Contact ____ Before Entering
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35322
Zoro #
G7395722
UPC #
754473167561
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.010 in
Details
Item
Radiation & Laser Sign
Header
Warning
Legend
Rf/Microwave Energy Controlled Area Contact ____ Before Entering
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Safety Sign, Sign Subject Matter Health Hazard, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Rf/Microwave Energy Controlled Area Contact ____ Before Entering, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.