Radiation & Laser Sign, 18 in H x 18 in W, Aluminum, Diamond
Mfr # 129342
Zoro # G7401742
product price:Â $47.25
/eaKey Features
Header
Warning
Legend
Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point
Width
18 in
Height
18 in
Sign Shape
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
129342
Zoro #
G7401742
UPC #
754473784126
Country of Origin
United States
Dimensions
Width
18 in
Height
18 in
Thickness
0.035 in
Details
Item
Radiation & Laser Sign
Header
Warning
Legend
Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
White
Header Background Color
Red
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
White
Description
Warning Sign, Sign Subject Matter Radiation and X-Ray, Height 18 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Warning, Legend Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.