Zoro Homepage

Radiation & Laser Sign, 2 1/4 in H x 9 in W, Polyester, Rectangle

  • Mfr # 88936

  • Zoro # G8647681


product price: $9.19
/ea

Key Features

Header
Radiation
Legend
Hazard
Width
9 in
Height
2 1/4 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88936
Zoro #
G8647681
UPC #
754473889364
Country of Origin
United States

Dimensions

Width
9 in
Height
2 1/4 in
Thickness
0.010 in

Details

Item
Radiation & Laser Sign
Header
Radiation
Legend
Hazard
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Red
Sign Legend Color
Red
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Red

Description

Radiation Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 2 1/4 in, Width 9 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Radiation, Legend Hazard, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.