Radiation & Laser Sign, 3 1/2 in H x 10 in W, Aluminum, Rectangle
Mfr # 46849
Zoro # G7433513
product price: $15.79
/eaKey Features
Header
No Header
Legend
Caution Radioactive Material
Width
10 in
Height
3 1/2 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46849
Zoro #
G7433513
UPC #
754473468491
Country of Origin
United States
Dimensions
Width
10 in
Height
3 1/2 in
Thickness
0.035 in
Details
Item
Radiation & Laser Sign
Header
No Header
Legend
Caution Radioactive Material
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Red
Description
Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 3 1/2 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Caution Radioactive Material, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.