Radiation & Laser Sign, 3 1/2 in H x 5 in W, Polyester, Horizontal Rectangle
Mfr # 86805
Zoro # G3284197
product price: $12.85
/pk 5, $2.57/eaKey Features
Header
Caution
Legend
High Radiation Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86805
Zoro #
G3284197
UPC #
754473868055
Country of Origin
United States
Dimensions
Width
5 in
Height
3 1/2 in
Thickness
0.01 in
Depth
7/200 in
Description
Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend High Radiation Area., Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.