Zoro Homepage

Radiation & Laser Sign, 4 5/8 in H x 8 in W, Plastic, Rectangle

  • Mfr # 34814

  • Zoro # G8460912


product price: $8.39
/ea
Sold in multiples of 2 for $16.78

Key Features

Header
No Header
Legend
Grave Danger Very High Radiation Area
Width
8 in
Height
4 5/8 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34814
Zoro #
G8460912
UPC #
754473348144
Country of Origin
United States

Dimensions

Width
8 in
Height
4 5/8 in
Thickness
Size A, B, F, G, and H: 0.020 in; Size C, D: 0.030 in

Details

Item
Radiation & Laser Sign
Header
No Header
Legend
Grave Danger Very High Radiation Area
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Red

Description

Danger Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 4 5/8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Grave Danger Very High Radiation Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.