
Radiation & Laser Sign, 4 in H x 2 7/8 in W, Vinyl, Rectangle
Mfr # 596-27
Zoro # G8418483
product price: $9.15
/pk 25, $0.37/eaKey Features
Header
No Header
Legend
Radioactive Material
Width
2 7/8 in
Height
4 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
596-27
Zoro #
G8418483
UPC #
754473441203
Country of Origin
United States
Dimensions
Width
2 7/8 in
Height
4 in
Details
Item
Radiation & Laser Sign
Header
No Header
Legend
Radioactive Material
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 4 in, Width 2 7/8 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Radioactive Material, Printed Language English, Sign Shape Rectangle, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.