Radiation & Laser Sign, 7 in H x 10 in W, Aluminum, Rectangle
Mfr # 125427
Zoro # G7405647
product price: $14.85
/eaKey Features
Header
Caution/Precaucion
Legend
Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado.
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125427
Zoro #
G7405647
UPC #
754473730727
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.035 in
Details
Item
Radiation & Laser Sign
Header
Caution/Precaucion
Legend
Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Description
Bilingual Safety Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution/Precaucion, Legend Radiation Area Authorized Personnel Only/Area De Radiacion. Solo Personal Autorizado., Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.