Radiation & Laser Sign, 7 in H x 10 in W, Fiberglass, Rectangle
Mfr # 74907
Zoro # G7425177
product price:Â $26.19
/eaKey Features
Header
No Header
Legend
Keep Out Radiation Area X-Ray Keep Out
Width
10 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74907
Zoro #
G7425177
UPC #
754473749071
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.098 in
Details
Item
Radiation & Laser Sign
Header
No Header
Legend
Keep Out Radiation Area X-Ray Keep Out
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 194 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Red
Sign Legend Text Color
Red
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Keep Out Radiation Area X-Ray Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.