Zoro Homepage
This item is Discontinued.
Brady Radiation Sign, 1-11/16" Height, 8" Width, Plastic, Rectangle, English 93619

Radiation Sign, 1-11/16" Height, 8" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 93619
  • Zoro # G8478421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93619
Zoro #
G8478421
UPC #
754473936198
Country of Origin
United States

Details

Sign Legend Text Color
Red

Description

Radiation Sign, Sign Subject Matter Eating and Drinking Restriction, Height 1 11/16 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Eating, Drinking And Smoking Prohibited, Printed Language English, Sign Shape Rectangle, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.