This item is Discontinued.

Brady Radiation Sign, 1-11/16" Height, 8" Width, Plastic, Rectangle, English 93625

Radiation Sign, 1-11/16" Height, 8" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 93625
  • Zoro # G7405312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93625
Zoro #
G7405312
UPC #
754473936259
Country of Origin
United States

Dimensions

Width
8 in
Thickness
45 Mil
Height
1 11/16 in

Details

Double-Sided
No
Legend
Dose Rate At This Point Is_______Mr/Hr Date Posted_______By_______
Printed Language
English
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
Sign Material
Plastic
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Mounting Style
Surface
ANSI Compliant
Yes
UV Resistant
No
Glow-in-the-Dark
No
Sign Legend Color
Red
Sign Background Color
Yellow
Item
Radiation Sign
Sign Shape
Rectangle
Sign Legend Text Color
Red

Description

Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 1 11/16 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Dose Rate At This Point Is_______Mr/Hr Date Posted_______By_______, Printed Language English, Sign Shape Rectangle, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.