Zoro Homepage

Radiation Sign, 1 11/16 in H, 8 in W, Plastic, Rectangle, 93636, PK5

  • Mfr # 93636

  • Zoro # G8450169


product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38

Key Features

Header
No Header
Legend
Contamination In System
Width
8 in
Height
1 11/16 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93636
Zoro #
G8450169
UPC #
754473936365
Country of Origin
United States

Dimensions

Width
8 in
Height
1 11/16 in

Details

Item
Radiation & Laser Sign
Header
No Header
Legend
Contamination In System
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Sign Legend Color
Red
OSHA Compliant
Yes
Sign Legend Text Color
Red

Description

Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 1 11/16 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Contamination In System, Printed Language English, Sign Shape Rectangle, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products