Radiation Sign, 1 11/16 in H, 8 in W, Plastic, Rectangle, 93637
- Mfr # 93637
- Zoro # G8644303
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Header
No Header
Legend
Dose Rate At This Point Is_______Mr/Hr Date Posted_______By_______
Width
8 in
Height
1 11/16 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93637
- Zoro #
- G8644303
- UPC #
- 754473936372
- Country of Origin
- United States
- Item
- Radiation & Laser Sign
- Header
- No Header
- Legend
- Dose Rate At This Point Is_______Mr/Hr Date Posted_______By_______
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- Surface
- Printed Language
- English
- Sign Background Color
- Yellow
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Sign Legend Color
- Red
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Style
- Text
- Double-Sided
- No
- OSHA Compliant
- Yes
- ANSI Compliant
- Yes
- Sign Legend Text Color
- Red
Dimensions
- Width
- 8 in
- Height
- 1 11/16 in
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 1 11/16 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Dose Rate At This Point Is_______Mr/Hr Date Posted_______By_______, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.