Shop BRADY
See all product information
Create Account
Radiation Sign, 1 11/16 in H, 8 in W, Plastic, Rectangle, 93640, PK5
Mfr # 93640
Zoro # G8636098
product price:Â
$
7.29
/pk 5, $1.46/ea
Sold in multiples of 2 for $14.58
Key Features
Header
No Header
Legend
Notify Health Physics Prior To Entry
Width
8 in
Height
1 11/16 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93640
- Zoro #
- G8636098
- UPC #
- 754473936402
- Country of Origin
- United States
- Item
- Radiation & Laser Sign
- Header
- No Header
- Legend
- Notify Health Physics Prior To Entry
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- Surface
- Printed Language
- English
- Sign Background Color
- Yellow
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Sign Legend Color
- Red
- Legend Style
- Text
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- ANSI Compliant
- Yes
- Double-Sided
- No
- OSHA Compliant
- Yes
- Sign Legend Text Color
- Red
Description
Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 1 11/16 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Notify Health Physics Prior To Entry, Printed Language English, Sign Shape Rectangle, Package Quantity 5