Rag Rug Universal Absorbent Mat, Heavy Weight, 24x 150', Absorbency Capacity 37 gal, 150PK

  • Mfr # RAG24150

  • Zoro # G516109218


product price: $99.89
/pk 150, $0.67/ea
Free Shipping & Returns

Key Features

Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Color
Multiple Colors
Length
150 ft
Material
Cotton;Polyester
Spill Capacity
37 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAG24150
Zoro #
G516109218
UPC #
662706897744
Country of Origin
United States

Dimensions

Length
150 ft
Width
24 in

Details

Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Color
Multiple Colors
Material
Cotton;Polyester
Spill Capacity
37 gal
Item
Absorbent Mat

Description

Rag Rug Matting is eco-friendly, highly absorbent and made from recycled materials. Newly updated for improved absorbency and added durability. Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids. Heavy weight - specifically designed for continuous leaks and larger spills so you use less material. Rag Rug Matting provides good footing, masks dirt and absorbs spills at an affordable price point. Eco-friendly absorbents are made of recycled content to protect the environment and support corporate sustainability initiatives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.