Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, English, 134177

  • Mfr # 134177

  • Zoro # G5508142


product price:  $42.23
/ea

Key Features

Legend
Derail
Width
15 in
Height
12 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
134177
Zoro #
G5508142
UPC #
754473923532
Country of Origin
Mexico

Dimensions

Width
15 in
Height
12 in
Thickness
0.09 in

Details

Item
Railroad Sign
Legend
Derail
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
Retroreflective Grade
High Intensity Prismatic (HIP)
UV Resistant
No
Material
B-959 Reflective Aluminum
Legend/Background Color
White on Blue
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Graffiti Resistant
No
Sign Legend
Derail
Mounting Pattern
2 Center
Number of Printed Sides
1
Includes Mounting Hardware
No
FRA 218 Compliant
No
Mirror Print
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Corrosion Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr

Description

Railroad Sign, Horizontal Rectangle, Sign Subject Matter Railroad Traffic Signs, Sign Topic Traffic Signs, Sign Legend Derail, Sign Background Color Blue, Number of Printed Sides 1, Mirror Print No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.