Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, No Text, 134194

  • Mfr # 134194

  • Zoro # G5616947


product price: $40.75
/ea

Key Features

Width
15 in
Height
12 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Mounting Holes
Printed Language
No Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
134194
Zoro #
G5616947
UPC #
754473923709
Country of Origin
Mexico

Dimensions

Width
15 in
Height
12 in
Thickness
0.09 in

Details

Item
Railroad Sign
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Mounting Holes
Printed Language
No Text
Sign Background Color
Red
Retroreflective Grade
High Intensity Prismatic (HIP)
UV Resistant
No
Material
B-959 Reflective Aluminum
Legend/Background Color
Red
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Average Outdoor Durability
8 to 10 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
Yes
Graffiti Resistant
No
Mounting Pattern
2 Center
Mirror Print
No
Glow In The Dark
No
Sign Legend
No Text
Chemical Resistant
Yes
Corrosion Resistant
No
FRA 218 Compliant
No
Includes Mounting Hardware
No

Description

Railroad Sign, Horizontal Rectangle, Sign Subject Matter Blank, Sign Topic Blank, Sign Legend No Text, Sign Background Color Red, Mirror Print No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.