
Railroad Sign, 30 in Height, 30 in Width, Aluminum, Circle, English
Mfr # 94307
Zoro # G1214295
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Legend
R X R
Width
30 in
Height
30 in
Sign Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94307
Zoro #
G1214295
UPC #
754473943073
Country of Origin
Mexico
Dimensions
Width
30 in
Height
30 in
Thickness
0.090 in
Details
Item
Railroad Sign
Header
No Header
Legend
R X R
Sign Shape
Circle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, Yellow
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
No
Symbol
Railroad Crossing
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 175 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Description
Railroad Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Circle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.