Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Railroad Stop Sign, 15" W, 12" H, Aluminum, Blue

  • Mfr # 134187

  • Zoro # G5737566


product price: $47.15
/ea

Key Features

Legend
Stop Crew At Work
Width
15"
Height
12"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134187
Zoro #
G5737566
UPC #
754473923631
Country of Origin
Mexico

Dimensions

Width
15"
Height
12"
Thickness
0.09 in

Details

Item
Railroad Stop Sign
Legend
Stop Crew At Work
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
Retroreflective Grade
High Intensity Prismatic (HIP)
UV Resistant
No
Legend/Background Color
White on Blue
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
B-959 Reflective Aluminum
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Number of Printed Sides
1
Sign Legend
Stop Crew At Work
Graffiti Resistant
No
Abrasion Resistant
Yes
Mounting Pattern
2 Center
Mirror Print
No
FRA 218 Compliant
No
Includes Mounting Hardware
No
Chemical Resistant
Yes
Glow In The Dark
No
Corrosion Resistant
No

Description

Railroad Sign, Horizontal Rectangle, Sign Subject Matter Railroad Traffic Signs, Sign Topic Traffic Signs, Sign Legend Stop Crew At Work, Sign Background Color Blue, Number of Printed Sides 1, Mirror Print No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.