Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Railroad Stop Sign, 15" W, 12" H, Aluminum, Red

  • Mfr # 134192

  • Zoro # G5722884


product price: $33.99
/ea

Key Features

Legend
Stop Tank Car Connected
Width
15"
Height
12"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134192
Zoro #
G5722884
UPC #
754473923686
Country of Origin
Mexico

Dimensions

Width
15"
Height
12"
Thickness
0.09 in

Details

Item
Railroad Stop Sign
Legend
Stop Tank Car Connected
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
High Intensity Prismatic (HIP)
UV Resistant
No
Legend/Background Color
White on Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
B-959 Reflective Aluminum
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend
Stop Tank Car Connected
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Number of Printed Sides
1
Mounting Pattern
2 Center
Graffiti Resistant
No
FRA 218 Compliant
No
Glow In The Dark
No
Mirror Print
No
Abrasion Resistant
Yes
Corrosion Resistant
No

Description

Railroad Sign, Horizontal Rectangle, Sign Subject Matter Railroad Traffic Signs, Sign Topic Traffic Signs, Sign Legend Stop Tank Car Connected, Sign Background Color Red, Number of Printed Sides 1, Mirror Print No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.