This item is Discontinued.

Brady Raised Panel Label, Black, Labels/Roll: 200 PTLEP-171-593-BK

Raised Panel Label, Black, Labels/Roll: 200 (Discontinued)

  • Mfr # PTLEP-171-593-BK
  • Zoro # G0637865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTLEP-171-593-BK
Zoro #
G0637865
UPC #
662820899099
Country of Origin
United States

Dimensions

Width
1-1/16"
Length
1/2"
Height
31/64"
Label Width
1 1/16 in
Label Height
1/2 in
Label Thickness
0.0256 in
Label Size (HxW) - Electrical Panel Labels
1/2 in x 1 1/16 in

Details

Printer Series Compatibility
BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Item
Raised Panel Label
Color
Black
Legend
No Legend
Material
Polyester
Labels per Roll
200
Temp. Range
-4 Degrees to 212 Degrees F
Tape Format
Die Cut - Tag
Application
Polyester
Adhesive
Yes
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Label Type
Polyester
For Use With
TLS 2200(R) Thermal Transfer Portable Printer
Background Color
Black
Label Material
Polyester B953
Product Type
Raised Panel Label
Labels per Row
1
Adhesive Material
Acrylic
Secondary Label Included
No
Adhesive Properties
Aggressive Permanent Adhesive
Inkjet Printable
No
Maximum Service Temperature
212 Degrees F
For Print Method
Thermal-Transfer
Hole Shape
No Precut Hole
Label Shape
Rectangle
Recommended Ribbon
M61-R4410-WT, M71-R4400-WT, R4410-WT
Material Series
B-593
Minimum Service Temperature
-4 Degrees F
Label Color
Black
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Label Finish
Gloss
Compatible Mfr Part Number
M61-R4410-WT, M71-R4400-WT
Label Color & Finish - Electrical Panel Labels
Black ( Gloss )
Label Media Format
Precut Roll in Box
Adhesive Strength - Electrical Panel Labels
Aggressive Permanent

Description

Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R4410-WT, M71-R4400-WT, Label Color Black, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/16 in, Labels per Roll 200, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon M61-R4410-WT, M71-R4400-WT, R4410-WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.