Zoro Homepage

Raised Panel Label, Black, Labels/Roll: 340

  • Mfr # B30EP-174-593-BK

  • Zoro # G5432944


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-593 Adhesive-Taped Polyester
Legend
Blank
Height
4"
Label Height
1 in
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30EP-174-593-BK
Zoro #
G5432944
UPC #
754473211226
Country of Origin
Mexico

Dimensions

Height
4"
Label Height
1 in
Width
1"
Label Width
4 in
Length
4"
Label Thickness
0.0256 in
Roll Width
4 1/4 in

Details

Item
Raised Panel Label
Material
Brady B-593 Adhesive-Taped Polyester
Legend
Blank
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Temp. Range
0 Degrees to 158 Degrees F
Tape Format
Die Cut - Tag
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Includes
340 Labels/Roll
Standards
UL Recognized; RoHS Compliant
Color
Black
Adhesive
Yes
Background Color
Black
Labels per Roll
340
Application
Engrave Plate Substitutes for Panel ID
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
B30-R4400-WT
Secondary Label Included
No
Recommended Ribbon
B30-R4400-WT
Label Shape
Rectangle
Minimum Service Temperature
-4 Degrees F
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Maximum Service Temperature
212 Degrees F
Adhesive Material
Acrylic
Labels per Row
1
Label Material
Polyester
Adhesive Properties
Aggressive Permanent Adhesive
Material Series
B-593
Label Color
Black
Label Media Format
Precut Roll
Product Type
Raised Panel Label
Inkjet Printable
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Black, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 4 in, Labels per Roll 300, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R4400-WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.