Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Panel Label, Black, Labels/Roll: 435

  • Mfr # B30EP-175-593-BK

  • Zoro # G5432847


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-593 Adhesive-Taped Polyester
Legend
Blank
Height
3"
Label Height
3/4 in
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30EP-175-593-BK
Zoro #
G5432847
UPC #
754473211264
Country of Origin
Mexico

Dimensions

Height
3"
Label Height
3/4 in
Width
3"
Label Width
3 in
Length
3/4"
Label Thickness
0.0256 in
Roll Width
3 1/4 in

Details

Item
Raised Panel Label
Material
Brady B-593 Adhesive-Taped Polyester
Legend
Blank
Tape Format
Die Cut - Tag
Adhesive
Yes
Labels per Roll
435
Background Color
Black
Color
Black
Temp. Range
0 Degrees to 158 Degrees F
Standards
UL Recognized; RoHS Compliant
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Application
Engrave Plate Substitutes for Panel ID
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Includes
435 Labels/Roll
Indoor/Outdoor Usage
Outdoor
Labels per Row
1
Material Series
B-593
Label Color
Black
Label Shape
Rectangle
Adhesive Material
Acrylic
Compatible Mfr Part Number
B30-R4400-WT
Adhesive Properties
Aggressive Permanent Adhesive
Inkjet Printable
No
Recommended Ribbon
B30-R4400-WT
Label Material
Polyester
Label Finish
Gloss
Label Media Format
Precut Roll
Maximum Service Temperature
212 Degrees F
Product Type
Raised Panel Label
Minimum Service Temperature
-4 Degrees F
For Print Method
Thermal-Transfer
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Black, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 3 in, Labels per Roll 375, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R4400-WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.