Zoro Homepage
This item is Discontinued.
Brady Raised Panel Label, Green, Labels/Roll: 100 PTLEP-167-593-GN

Raised Panel Label, Green, Labels/Roll: 100 (Discontinued)

  • Mfr # PTLEP-167-593-GN
  • Zoro # G3323984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTLEP-167-593-GN
Zoro #
G3323984
UPC #
662820898955
Country of Origin
United States

Dimensions

Width
1-13/64"
Length
1-1/2"
Height
1-1/2"
Label Width
1 13/64 in
Label Height
1 1/2 in
Label Thickness
0.0256 in
Label Size (HxW) - Electrical Panel Labels
1 1/2 in x 1 13/64 in

Description

Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R4410-WT, M71-R4400-WT, Label Color Green, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon M61-R4410-WT, M71-R4400-WT, R4410-WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.