Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Panel Label, Green, Labels/Roll: 190

  • Mfr # B30EP-169-593-GN

  • Zoro # G5432734


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-593 Adhesive-Taped Polyester
Legend
No Legend
Height
1-51/64"
Label Height
1 51/64 in
Width
1-51/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30EP-169-593-GN
Zoro #
G5432734
UPC #
754473211530
Country of Origin
Mexico

Dimensions

Height
1-51/64"
Label Height
1 51/64 in
Width
1-51/64"
Label Width
1 51/64 in
Length
1-51/64"
Roll Width
2 1/2 in
Label Thickness
0.0256 in

Details

Item
Raised Panel Label
Material
Brady B-593 Adhesive-Taped Polyester
Legend
No Legend
Labels per Roll
190
Background Color
Green
Application
Engrave Plate Substitutes for Panel ID
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
Green
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Temp. Range
0 Degrees to 158 Degrees F
Includes
190 Labels/Roll
Adhesive
Yes
Tape Format
Die Cut - Tag
Standards
UL Recognized; RoHS Compliant
Indoor/Outdoor Usage
Outdoor
Label Shape
Square with Keyed Circular Hole
Label Material
Polyester
Label Finish
Gloss
Labels per Row
1
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Product Type
Raised Profile Push Button Labels
Adhesive Material
Acrylic
Minimum Service Temperature
-4 Degrees F
For Print Method
Thermal-Transfer
Maximum Service Temperature
212 Degrees F
Label Color
Green
Inkjet Printable
No
Secondary Label Included
No
Material Series
B-593
Label Media Format
Precut Roll
Adhesive Properties
Aggressive Permanent Adhesive
Compatible Mfr Part Number
B30-R4400-WT
Recommended Ribbon
B30-R4400-WT

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ3, Compatible Mfr Part Number B30-R4400-WT, Label Color Green, Label Finish Gloss, Label Height 1 51/64 in, Label Material Polyester, Label Width 1 51/64 in, Labels per Roll 190, Printer Series Compatibility BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R4400-WT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.