Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Panel Label, White, Labels/Roll: 235

  • Mfr # B30EP-167U-593-WT

  • Zoro # G5432621


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-593 Adhesive-Taped Polyester
Legend
Blank
Height
1-13/64"
Label Height
1 1/2 in
Width
1-13/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30EP-167U-593-WT
Zoro #
G5432621
UPC #
754473211400
Country of Origin
Mexico

Dimensions

Height
1-13/64"
Label Height
1 1/2 in
Width
1-13/64"
Label Width
1 13/64 in
Length
1-1/2"
Label Thickness
0.0256 in
Roll Width
2 1/2 in

Details

Item
Raised Panel Label
Material
Brady B-593 Adhesive-Taped Polyester
Legend
Blank
Includes
235 Labels/Roll
Temp. Range
0 Degrees to 158 Degrees F
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Adhesive
Yes
Tape Format
Die Cut - Tag
Labels per Roll
235
Background Color
White
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Application
Engrave Plate Substitutes for Panel ID
Color
White
Standards
UL Recognized; RoHS Compliant
Indoor/Outdoor Usage
Outdoor
Minimum Service Temperature
-4 Degrees F
Label Media Format
Precut Roll
Adhesive Properties
Aggressive Permanent Adhesive
Inkjet Printable
No
Label Shape
Rectangle with Circular Hole
Recommended Ribbon
B30-R6000
Compatible Mfr Part Number
B30-R6000
Adhesive Material
Acrylic
Label Finish
Gloss
Label Color
White
Labels per Row
1
Secondary Label Included
No
For Print Method
Thermal-Transfer
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Label Material
Polyester
Product Type
Raised Profile Push Button Labels
Maximum Service Temperature
212 Degrees F
Material Series
B-593

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 200, Printer Series Compatibility BBP35, BBP37, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.