Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # B30EP-171-593-WT

  • Zoro # G3877815


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-593 Adhesive-Taped Polyester
Width
1 5/8 in
Height
1 1/16 in
Standards
cUL Listed, RoHS Compliant, UL Recognized
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30EP-171-593-WT
Zoro #
G3877815
UPC #
754473210991
Country of Origin
Mexico

Dimensions

Width
1 5/8 in
Height
1 1/16 in
Length
1/2 in
Roll Width
1 5/8 in
Label Height
31/64 in
Label Thickness
0.0256 in
Label Width
1 1/16 in
Roll Length
31/64 in

Details

Material
Brady B-593 Adhesive-Taped Polyester
Standards
cUL Listed, RoHS Compliant, UL Recognized
Shape
Rectangle
Color
White ( Gloss )
Mounting Style
Adhesive
Legend
No Legend
Background Color
White
Printer Series Compatibility
BBP35, BBP37, S3000, S3100, S3700
Application
Electrical Labeling
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Includes
610 Labels/Roll
Adhesive
Adhesive
Tape Format
Die Cut - Tag
Labels per Roll
500
Temp. Range
0 Degrees to 158 Degrees F
Item
Pre-Cut Label Stock Roll
Indoor/Outdoor Usage
Indoor/Outdoor
Label Shape
Rectangle
Label Material
Polyester
Compatible Mfr Part Number
B30-R6000
Minimum Service Temperature
-4 Degrees F
Label Color
White
Recommended Ribbon
B30-R6000
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Labels per Row
1
Secondary Label Included
Secondary Label Not Included
Maximum Service Temperature
212 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Material Series
B-593
Inkjet Printable
No
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Label Finish
Gloss
Product Type
Pre-Cut Label Stock Roll
Adhesive Material
Acrylic
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 31/64 in, Label Material Polyester, Label Width 1 1/16 in, Labels per Roll 500, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-593, Recommended Ribbon B30-R6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.