RBL RND STYLE 8 BA LAN W/NPS CRIMP & SWV
Mfr # 2137-2002
Zoro # G313340715
product price: $0.50
/eaSold in multiples of 100 for $50.00
Key Features
Width
0.1 in
Length
36 in
Features
Breakaway & Nickel-Plated Steel Swivel-Hook, Most Economical Lanyard, 1/8in (3mm) Round; 36in (914) Cut Length, Prior to Assembley & Comes with a Black Breakaway
Compatibility
ID Card
Color
Royal Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2137-2002
Zoro #
G313340715
UPC #
-
Country of Origin
United States
Dimensions
Width
0.1 in
Length
36 in
Details
Item
Lanyard
Features
Breakaway & Nickel-Plated Steel Swivel-Hook, Most Economical Lanyard, 1/8in (3mm) Round; 36in (914) Cut Length, Prior to Assembley & Comes with a Black Breakaway
Compatibility
ID Card
Color
Royal Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.