Zoro Homepage

Receiving, 6 1/2 in x 14 in, Rectangle, Polyester, 84647

  • Mfr # 84647

  • Zoro # G8630297


product price: $13.59
/ea

Key Features

Legend
Receiving
Sign Material
Polyester
Height
6 1/2 in
Width
14 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84647
Zoro #
G8630297
UPC #
754473846473
Country of Origin
United States

Dimensions

Height
6 1/2 in
Width
14 in
Thickness
0.01 in

Details

Item
Directional Sign
Legend
Receiving
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
ANSI Compliant
Yes
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Legend Style
Symbol and Text
Sign Background Color
Black, White
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Directional Sign, Sign Subject Matter Shipping and Receiving, Height 6 1/2 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Receiving, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.