Zoro Homepage

Receiving, 6-1/2 in x 14 in, Rectangle, Polyester, 84648

  • Mfr # 84648

  • Zoro # G8484408


product price: $13.59
/ea

Key Features

Legend
Receiving
Sign Material
Polyester
Height
6-1/2"
Width
14"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84648
Zoro #
G8484408
UPC #
754473846480
Country of Origin
United States

Dimensions

Height
6-1/2"
Width
14"
Thickness
0.010"

Details

Item
Directional Sign
Legend
Receiving
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
White

Description

Directional Sign, Sign Subject Matter Shipping and Receiving, Height 6-1/2 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Receiving, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.