Receiving Department, 28" W x 10" H, Rectangle, Fiberglass, 70503

  • Mfr # 70503

  • Zoro # G8608630


product price:  $53.99
/ea

Key Features

Legend
Receiving Department
Sign Material
Fiberglass
Height
10"
Width
28"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70503
Zoro #
G8608630
UPC #
754473705039
Country of Origin
United States

Dimensions

Height
10"
Width
28"
Thickness
0.098"

Details

Item
Facility Sign
Legend
Receiving Department
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees to 194 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Blue, White
Header
No Header
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White

Description

Facility Sign, Sign Subject Matter Shipping and Receiving, Height 10 In., Width 28 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Receiving Department, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.