Receiving Hours _Am-_ Pm, 7 in x 20 in, Rectangle, Fiberglass, 75183

  • Mfr # 75183

  • Zoro # G7409810


product price: $34.99
/ea

Key Features

Legend
Receiving Hours __Am-_ Pm
Sign Material
Fiberglass
Height
7"
Width
20"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75183
Zoro #
G7409810
UPC #
754473751838
Country of Origin
United States

Dimensions

Height
7"
Width
20"
Thickness
0.098"

Details

Item
Facility Sign
Legend
Receiving Hours __Am-_ Pm
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Background Color
White
Printed Language
English
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black

Description

Facility Sign, Sign Subject Matter Shipping and Receiving, Height 7 In., Width 20 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Receiving Hours __Am-_ Pm, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.