Rectangle HMIG Label 5-7/8"H x 4"W, Multicolor, Pk250
Mfr # 17322-1LS
Zoro # G4111511
product price: $185.99
/pk 250, $0.74/ea
Free Shipping & Returns
Key Features
Material
Polystyrene
Legend
HMIG
Height
14 in
Width
10 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17322-1LS
Zoro #
G4111511
UPC #
754473945404
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Description
HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 14 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 142 Degrees F, Minimum Service Temperature -11 Degrees F, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.