Rectangle HMIG Reactivity Label 10"H x 7-1/4"W, Multicolor, Pk100
Mfr # 99182
Zoro # G3903593
product price: $52.79
/pk 100, $0.53/eaKey Features
Material
Paper
Legend
HMIG Reactivity
Height
7 in
Width
10 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99182
Zoro #
G3903593
UPC #
754473991821
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Description
HMIG Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 7 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.