Zoro Homepage

Rectangle HMIG Target Label, Multicolor, Pk100

  • Mfr # 60335

  • Zoro # G4159294


product price: $49.29
/pk 100, $0.49/ea

Key Features

Material
Paper
Legend
HMIG Target
Height
4 in
Width
5 7/8 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60335
Zoro #
G4159294
UPC #
754473603359
Country of Origin
Mexico

Dimensions

Height
4 in
Width
5 7/8 in

Details

Item
Label
Material
Paper
Legend
HMIG Target
Shape
Rectangle
Metal Detectable
No
Hazard Communication Standard
HMIG
Self-Adhesive
Yes
Language
English
Legend/Background Color
Blue, Red, Green, Yellow, Black/White
Laminated
No
Standards
Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Indoor/Outdoor Usage
Indoor Only
Color
Black/Blue/Green/Red/Yellow on White
Background Color
White
Product Type
HMIG Label
Adhesive
Adhesive
Adhesive Material
Acrylic
Lamination Type
Not Laminated
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
149 Degrees F
Number of Labels
100
Minimum Service Temperature
-40 Degrees F
Package Type
Pack
Preprinted Text
Health Flammability Reactivity Protective Equipment

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Health Flammability Reactivity Protective Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.