Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Secondary Label, Multicolor, Pk100

  • Mfr # 716-1LS

  • Zoro # G4900113


product price: $85.95
/pk 100, $0.86/ea
Free Shipping & Returns

Key Features

Material
Paper
Legend
Various
Height
4 1/2 in
Width
6 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716-1LS
Zoro #
G4900113
UPC #
754473947606
Country of Origin
United States

Dimensions

Height
4 1/2 in
Width
6 in

Details

Item
Label
Material
Paper
Legend
Various
Shape
Rectangle
Metal Detectable
No
Self-Adhesive
Yes
Language
English
Laminated
Yes
Legend/Background Color
Multicolor
Color
Multicolor
Standards
UNSPC 55121606, Compliant with Directive 2011/65/EU and 2015/863
Background Color
White
Includes
Labels Show Chemical Name, Chemical Class Identification and Personal Protection/Handling Warnings and Target Organs
Product Type
HMIG Label
Hazard Communication Standard
HMIG
Adhesive
Adhesive
Lamination Type
Not Laminated
Maximum Service Temperature
149 Degrees F
Adhesive Material
Acrylic
Preprinted Text
Various Legend
Number of Labels
100
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-40 Degrees F

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 4 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Various Legend, Product Type Right-To-Know Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.